This item is Discontinued.

Achim Importing Achim Importing SYTR24GY12 58 x 24 in. Sydney Window Curtain Tier Pair; Grey SYTR24GY12

This item is Discontinued.

Achim Importing

Achim Importing SYTR24GY12 58 x 24 in. Sydney Window Curtain Tier Pair; Grey (Discontinued)

Mfr # SYTR24GY12
Zoro # G203861832
UPC # 54006241134
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYTR24GY12
Zoro #
G203861832
UPC #
54006241134
Country of Origin
China

Description

Great linen look textured plaid works great for any room in your home. Achim Importing was established to elevate your standard of living. Our product line specialises in decorative goods for the home such as tiles, rugs, and window shade accessories. We pride ourselves on offering products with outstanding value and highest quality standards. We create a personalised look and make your place, even more, your own with our decorative products. Make your place snazzy with Achim.

Features
  • Sydney Window Curtain Tier Pair
Specifications
  • Color: Grey
  • Size: 58" x 24"
  • Weight: 0.60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews