This item is Discontinued.

Achim Importing Achim NXCRPTBR12 12 x 12 in. Nexus Self Adhesive Carpet Floor Tile - Brown; 12 Tiles per 12 sq ft. NXCRPTBR12

This item is Discontinued.

Achim Importing

Achim NXCRPTBR12 12 x 12 in. Nexus Self Adhesive Carpet Floor Tile - Brown; 12 Tiles per 12 sq ft. (Discontinued)

Mfr # NXCRPTBR12
Zoro # G603978857
UPC # 54006253281
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NXCRPTBR12
Zoro #
G603978857
UPC #
54006253281
Country of Origin
Unknown

Description

Nexus self adhesive carpet tiles are a quick way to upgrade your space with a modern take to old-school carpeting. Mix and match colors to form patterns or stick with solids to create a unique look. Tiles are ribbed in texture to give it a homey feel. Nexus carpet tiles are ideal for your home, office, basement or garage.Each tile is 12" x 12", 12 tiles per box. Installation is easy. Just peel and stick the carpet tiles to a flat and dry surface. Vacuum regularly and spot clean as needed. Get ready to show off your beautiful new room to all your family and friends.

Features
  • Easy do-it yourself installation - just peel n’ stick
  • Stain & fade resistants are mold, mildew & moisture
  • Vacuum regularly and spot clean as needed
Care instructions
  • Vacuum regularly and spot clean as needed
Specifications
  • Color: Brown
  • Material: Polyester
  • Ribbed structure: 450 g
  • Size: 12" x 12"
  • Dimension: 0.1" H x 12" W x 12" L
  • Weight: 2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.