This item is Discontinued.

This item is Discontinued.
Achim NXCRPTJT12 12 x 12 in. Nexus Jet Self Adhesive Carpet Floor 12 Tile; Black - 12 sq Ft. (Discontinued)
Mfr #
NXCRPTJT12
Zoro #
G603979670
UPC # 54006244326
Country of Origin China
Category Rods and Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXCRPTJT12
- Zoro #
- G603979670
- UPC #
- 54006244326
- Country of Origin
- China
Description
Nexus Self Adhesive Carpet Tiles are a quick way to upgrade your space with a modern take to old-school carpeting. Mix and match colors to form patterns or stick with solids to create a unique look. Tiles are ribbed in texture to give it a homey feel. Nexus Carpet tiles are ideal for your home, office, basement or garage. Each tile is 12 x 12, 12 tiles per box. Installation is easy. Just peel and stick the carpet tiles to a flat and dry surface. Vacuum regularly and spot clean as needed. Get ready to show off your beautiful new room to all your family and friends!
Features- Nexus Jet Self Adhesive Carpet Floor 12 Tile
- Color: Black
- Dimension: 12 x 12 in.
- Weight: 2.5 lbs