This item is Discontinued.

Achim Importing Achim OMPN63BH06 Ombre Window Curtain Panel - 50 x 63 in. - Blush OMPN63BH06

This item is Discontinued.

Achim Importing

Achim OMPN63BH06 Ombre Window Curtain Panel - 50 x 63 in. - Blush (Discontinued)

Mfr # OMPN63BH06
Zoro # G003861759
UPC # 54006260302
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OMPN63BH06
Zoro #
G003861759
UPC #
54006260302
Country of Origin
China

Description

Ombre -Tailored panel in an array of color, creating a rainbow design. Matching scarf, tie up shade, waterfall valance. Light filtering polyester material, Panel width measures 50 in. , Polyester material is soft and inviting, Warm blush tones and natural hues bring beauty into your home, One panel included.

Specifications
  • Size: 50 x 63 in.
  • Color: Blush
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.