This item is Discontinued.

Achim Importing Achim OTHFL15BK4 15 x 15 x 15 in. Collapsible Hexagon Storage Ottoman; Black OTHFL15BK4

This item is Discontinued.

Achim Importing

Achim OTHFL15BK4 15 x 15 x 15 in. Collapsible Hexagon Storage Ottoman; Black (Discontinued)

Mfr # OTHFL15BK4
Zoro # G003895822
UPC # 54006245590
Country of Origin China
Category Ottomans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OTHFL15BK4
Zoro #
G003895822
UPC #
54006245590
Country of Origin
China

Description

The Collapsible Hexagon Storage Ottoman is sure to please with its versatility. Providing comfort for tired feet or as an extra seat. It is an ideal storage space to hide blankets, throw pillows or toys. The collapsible sides and bottom all fit inside the top to store it out of sight when not in use. The removable top is tufted and stitched for added style and durability. Measures 15 inches x 15 inches, Weight Limit: 500 lbs. Super soft Faux Leather. Included: One Tufted Top, one leather sided collapsible base, one support board.

Features
  • Collapsible Hexagon Storage Ottoman
Specifications
  • Color: Black
  • Dimension: 15 x 15 x 15 in.
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.