This item is Discontinued.

This item is Discontinued.
Achim PCM1830DO6 18 x 30 in. Printed Coir Door Mat; Multi Color (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCM1830DO6
- Zoro #
- G703695487
- UPC #
- 54006249451
- Country of Origin
- China
- Item
- Doormat
Description
Welcome your guests with the popular saying of Theres No Place Like Home. The Dorothy Printed Coir Mat is made of all Natural Coco Fibers that trap dirt and moisture. Its black printed design of Theres No Place Like Home will not fade. Each mat measures 18 inches W x 30 inches L and is .59 inches H. Superior durability, long lasting and easy to clean.
Features- Printed Coir Door Mat
- Color: Multi Color
- Dimension: 18 x 30 in.
- Weight: 4.9 lbs