This item is Discontinued.

This item is Discontinued.
Achim PCM1830LV6 18 x 30 in. Printed Coir Door Mat; Multi Color (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCM1830LV6
- Zoro #
- G103695452
- UPC #
- 54006249475
- Country of Origin
- China
- Item
- Doormat
Description
Welcome your guests with vining red leaves simply growing for attention. The Leaves Printed Coir Mat is made of all natural Coco Fibers that trap dirt and moisture. Its red printed design of vining leaves will not fade. Each mat measures 18 inches W x 30 inches L and is .59 inches H. Superior durability, long lasting and easy to clean.
Features- Printed Coir Door Mat
- Color: Multi Color
- Dimension: 18 x 30 in.
- Weight: 4.9 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.