This item is Discontinued.

This item is Discontinued.
Achim RDBLTC6606 66-120 in. Buono II Decorative Rod & Finial Lattice; Mocha (Discontinued)
Mfr #
RDBLTC6606
Zoro #
G803754589
UPC # 54006250587
Country of Origin China
Category Rods and Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDBLTC6606
- Zoro #
- G803754589
- UPC #
- 54006250587
- Country of Origin
- China
Description
The Buono II Lattice Decorative Rod Series combines elegant taste, sophisticated styling, fine quality and detailed craftsmanship. The elegant finials add the perfect touch to any window. The diameter of the all metal rod is .75 in. and easily adjusts telescopically to fit any window. The set comes complete with matching, all metal hardware (brackets and screws) for wall or ceiling mount; brackets can be adjusted to extend between 3.5 in. to 4 in.
Features- Buono II Decorative Rod & Finial Lattice
- Color: Mocha
- Dimension: 66-120 in.
- Weight: 3.75 lbs