This item is Discontinued.

Achim Importing Achim TRS736IV06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade - Ivory TRS736IV06

This item is Discontinued.

Achim Importing

Achim TRS736IV06 73 x 72 in. Cords Free Tear Down Room Darkening Window Shade - Ivory (Discontinued)

Mfr # TRS736IV06
Zoro # G803754497
UPC # 54006252413
Country of Origin Unknown
Category Window Shades
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TRS736IV06
Zoro #
G803754497
UPC #
54006252413
Country of Origin
Unknown

Description

Cords free tear down room darkening window shade is perfect for any window in the home or office. Made of soft, easy-care, micro-ridged vinyl that will cleanly tear down to the desired width. Its telescopic roller has a cardboard insert underneath the vinyl fabric that is perforated at every half inch. The shade's plastic handrail is also scored at half inch increments to snap down to the new width of the shade without any additional tools. To operate the cords free tear down room darkening window shade simply raise or lower the handrail. Size 37 will fit windows from 22 inches to 37.5 Inches, Size 55 will fit windows from 37 inches to 55 .5 Inches and Size 73 will fit windows from 55 inches to 73.5 Inches. Brackets accommodate inside or outside mounting and detailed instructions are included. Tools needed screwdriver and scissors.

Features
  • Easy do it yourself
  • Room darkening 8 gauge vinyl
  • Cordless lift
  • Micro-ridged material is perfect for any decor
  • Hardware & installation instructions included
Care instructions
  • Easy to maintain and care for: simply dust or wipe with a damp cloth
Specifications
  • Color: Ivory
  • Material: Vinyl
  • Size: 73" x 72"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.