This item is Discontinued.

Achim Importing Achim VFP2.0DW10 6 x 36 in. Tivoli II Dark Walnut Self Adhesive Vinyl Floor Planks; 15 sq. ft. - 10 Planks Per Box VFP2.0DW10

This item is Discontinued.

Achim Importing

Achim VFP2.0DW10 6 x 36 in. Tivoli II Dark Walnut Self Adhesive Vinyl Floor Planks; 15 sq. ft. - 10 Planks Per Box (Discontinued)

Mfr # VFP2.0DW10
Zoro # G303978850
UPC # 54006257777
Country of Origin China
Category Blinds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VFP2.0DW10
Zoro #
G303978850
UPC #
54006257777
Country of Origin
China

Description

Look no further than our Tivoli II Vinyl Plank collection. Our wood-look vinyl is easy to install: simply peel and stick to a flat and dry surface. In no time your room will be magically transformed! Rich Wood Visuals with a fine lustrous finish makes the Wood-finish Tivoli II indistinguishable from real wood! Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements!

Features
  • Tivoli ii dark walnut self adhesive vinyl floor planks
  • 10 Planks Per Box
Specifications
  • Color: Dark Walnut
  • Material: Vinyl
  • Size: 6 x 36 in.
  • Area Size: 15 sq. ft.
  • Weight: 13.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.