This item is Discontinued.

Achim Importing Achim Importing Co.; Inc. FTVMA42020 NEXUS Beige Terracotta 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #420 FTVMA42020

This item is Discontinued.

Achim Importing

Achim Importing Co.; Inc. FTVMA42020 NEXUS Beige Terracotta 12 Inch x 12 Inch Self Adhesive Vinyl Floor Tile #420 (Discontinued)

Mfr # FTVMA42020
Zoro # G304109604
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FTVMA42020
Zoro #
G304109604
UPC #
-
Country of Origin
China

Description

Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Easy Do-it-Yourself Installation – Just Peel ā€˜N’ Stick. Stunning High Gloss, No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 5 Year Limited Warranty.
  • Dimensions:
  • Length:12"
  • Height:1.2mm
  • Width:12"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.