This item is Discontinued.

This item is Discontinued.
Achim Importing FTVWD21445 12 x 12 in. Tivoli Light Oak Plank Look Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft. (Discontinued)
Mfr #
FTVWD21445
Zoro #
G804109234
UPC # 54006330685
Country of Origin China
Category Sports Equipment
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FTVWD21445
Zoro #
G804109234
UPC #
54006330685
Country of Origin
China
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Tivoli Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Tivoli Plank Look Self Adhesive Vinyl Floor Tile
- 45 Tiles/45 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Light Oak
- Size: 12" x 12"
- Height: 1.2 mm
- Weight: 22.00 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.