This item is Discontinued.

This item is Discontinued.
Achim Importing FTVWD23120 12 x 12 in. Nexus Ash Grey Wood Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (Discontinued)
Mfr #
FTVWD23120
Zoro #
G604109038
UPC # 54006241714
Country of Origin China
Category Sports Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTVWD23120
- Zoro #
- G604109038
- UPC #
- 54006241714
- Country of Origin
- China
Description
Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Features- Nexus Ash Wood Self Adhesive Vinyl Floor Tile
- 20 Tiles/20 sq. ft.
- This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
- Color: Grey
- Size: 12" x 12"
- Height: 1.2 mm
- Weight: 9.00 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.