Shop ACHLA DESIGNS
Create Account
Achla B-45 24 in. Corona Bracket - Large
Mfr # B-45
Zoro # G104108173
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-45
- Zoro #
- G104108173
- UPC #
- 719908341510
- Country of Origin
- India
Description
These geometric downturned Corona Brackets are ideal for use with your larger hanging baskets. These heavy duty brackets are crafted from 1" wide section for added strength, with four mounting holes.
Specifications- Country of Origin: India
- Material: Wrought Iron
- Finish: Black Powdercoat
- Assembly Required (Y/N): No
- Warranty Length: 90 days
- Dimension: 2" W x 23.25" L x 19" H
- Weight: 7 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.