Shop ACHLA DESIGNS

Achla C-21NB Nantucket Blue Flower Box; Large

  • Mfr # C-21NB

  • Zoro # G503720839


product price: 
$
120.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-21NB
Zoro #
G503720839
UPC #
719908343309
Country of Origin
India

Description

These Flower Boxes have a rolled edge and embossed lines and a simple classic style. The Galvanized Flower Boxes have a colored patina finish that makes them look beautifully aged and wont develop unevenly the way natural copper patina can. In garden Green, stormy Nantucket Blue and Cape Cod White. Smallest pairs with Wall Mounted Bracket (SFB-01) and Handrail Bracket (BGK-13/14) Medium with Posy Flower Box Bracket (VFB-05) Twist Flower Box Bracket (B-06) Wall-Mounted Bracket (SFB-02) and Clamp-On Bracket (SFB-02C) Large pairs with Scrolls Bracket (B-32) and Wall-Mounted Bracket (SFB-03)

Specifications
  • Finish: Nantucket Blue
  • Material: Galvanized Steel
  • Size: Large
  • Country of Origin: India
  • Dimension: 9 1/2 H x 35 1/2 W x 11 D in.
  • Weight: 8 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.