Shop ACHLA DESIGNS
Create Account
Achla C-21W Cape Cod Flower Box; Large
Mfr # C-21W
Zoro # G003720773
product price:Â
$
110.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-21W
- Zoro #
- G003720773
- UPC #
- 719908343316
- Country of Origin
- India
Description
These Flower Boxes have a rolled edge and embossed lines and a simple classic style. The Galvanized Flower Boxes have a colored patina finish that makes them look beautifully aged and wont develop unevenly the way natural copper patina can. In garden Green, stormy Nantucket Blue and Cape Cod White. Smallest pairs with Wall Mounted Bracket (SFB-01) and Handrail Bracket (BGK-13/14) Medium with Posy Flower Box Bracket (VFB-05) Twist Flower Box Bracket (B-06) Wall-Mounted Bracket (SFB-02) and Clamp-On Bracket (SFB-02C) Large pairs with Scrolls Bracket (B-32) and Wall-Mounted Bracket (SFB-03)
Specifications- Finish: Cape Cod White
- Material: Galvanized Steel
- Size: Large
- Country of Origin: India
- Dimension: 9 1/2 H x 35 1/2 W x 11 D in.
- Weight: 8 lbs