Achla C08-K6 2 x 6 Railings Flower Box with Brackets; Green - Small
- Mfr # C08-K6
- Zoro # G103720949
Specifications
Product Information
- MFR #
- C08-K6
- Zoro #
- G103720949
- UPC #
- 719908101220
- Country of Origin
- India
Description
Add curb appeal to a front porch, create a container garden, or decorate with seasonal plantings on a balcony or deck. Our Small Green Flower Box Kit for 2 x 6 Railings has two top-mounted brackets that simply and securely hold our Small Green Patina Galvanized Flower Box planter. For easy installation, place the two wrought iron brackets at the desired width apart and secure with stainless steel screws provided.
Fill the box with your choice of planting and place within the brackets. Kits are also for 2 x 6 inch railings for Medium and Large Flower Boxes, in all four Flower Box colors.
Features- Add curb appeal, create a container garden,decorate seasonally with this Wall-Mounted Flower Box Kit
- Two top-mounted Brackets for 2 x 6 Railings hold our Small Green Flower Box planter
- Finished with Black powder coating for maximum weather resistance
- Made of galvanized steel with a garden Green patina finish
- Simple installation, place brackets at desired distance apart
- Secure with stainless steel screws provided
- Color: Green
- Size: Small
- Country of Origin: India
- Dimension: 22 x 6.5 x 6.2 in.
- Weight: 5 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.