Shop ACHLA DESIGNS

Achla ARB-30G 41"W x 21"D Lattice Arbor I

  • Mfr # ARB-30G
  • Zoro # G004109607

product price: 
$
350.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ARB-30G
Zoro #
G004109607
UPC #
719908328894
Country of Origin
India

Description

Create an elegant garden entrance with an Achla Designs handcrafted arbor. A wide variety of sizes and decorative styles are offered to fit every garden. All of our arbors stand tall enough to support climbing vines with ample room for passage beneath. All are designed to ship flat and are easily erected without tools using slip-in components.
Welcome guests with the Lattice Arbor from our Cottage Collection, exceptionally beautiful with climbing roses or clematis. Includes display feet for use indoors, for weddings or events, or on hard surfaces. Measures 41"W x 21"D x 92"H and is finished in Graphite powdercoat.
  • 41" W x 21" D x 92" H
  • Easy slip-in components; no tools necessary
  • Includes display feet
  • Part of the Achla Designs' Cottage Collection
  • Construction material: Wrought Iron
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Height: 92
  • Width: 41
  • Depth: 21
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.