This item is Discontinued.

Achla Designs Achla FB-01 Patio Flowerpot Stand 8 in. H- Black FB-01

This item is Discontinued.

Achla Designs

Achla FB-01 Patio Flowerpot Stand 8 in. H- Black (Discontinued)

Mfr # FB-01
Zoro # G904025304
UPC # 719908999667
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FB-01
Zoro #
G904025304
UPC #
719908999667
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Give an elegant display to your plantings with the Achla Patio Plant Stand. Add the beauty of plants or vines to your patio or deck area using this stylish plant stand. The cross patterned tray features legs that curl upwards before descending downward to the ground. Use this stand to raise your plants off of the ground and add extra height to your favorite blooms. The wrought iron construction is durable and rugged, featuring a black powder coat for longevity and resistance to the elements. This stand will accommodate round pots or trays with bases up to 9.25" in diameter. Add the Patio Plant Stand to your indoor or outdoor space and make a memorable impression with your plants.
These beautiful and functional handcrafted plant stands raise flower pots off the floor and are great for the verandah, deck, or patio.

  • Finish: Black.
  • Collection: Plant Stands and Flower Boxes.
  • Dimensions: 14" dia. x 7.75"H.
  • Materials: Metal.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.