This item is Discontinued.

This item is Discontinued.
Achla FC-04R Peacock Step Patio Accent - Black Powdercoat (Discontinued)
Mfr #
FC-04R
Zoro #
G103755231
UPC # 719908111410
Country of Origin India
Category Planters & Window Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-04R
- Zoro #
- G103755231
- UPC #
- 719908111410
- Country of Origin
- India
Description
ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service. Holds two 10" pots and one 8" pot.
Three cascading steps and a short railing on one side.
Collection: Plant Stands.
Dimensions: 36"W x 13"D x 33"H.
Materials: Iron.
Finish: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.