This item is Discontinued.

Achla Designs Achla G12-M-C 12 in. Gazing Globe in Crackle Mandarin G12-M-C

This item is Discontinued.

Achla Designs

Achla G12-M-C 12 in. Gazing Globe in Crackle Mandarin (Discontinued)

Mfr # G12-M-C
Zoro # G603703756
UPC # 719908321161
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G12-M-C
Zoro #
G603703756
UPC #
719908321161
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Named "Spheres of Light" by Antonio Neri in 1612, they are most commonly known to fend off misfortune and deliver happiness and joy. The first gazing globes date back to 13th century Venice. Add color, charm, and good luck with the crackle gazing globes.

  • Finish: Mandarin.
  • Hand-blown glass.
  • Sealed at the bottom for longevity.
  • Stand purchased separately.
  • Overall dimension: 14"H x 12"W x 12"D.
  • Collection: Gazing Globes and Toadstools.
  • Material: Reflective Glass.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.