C-11C Copper Plated Flower Box; Small

  • Mfr # C-11C
  • Zoro # G403978750
product price: 
$
54.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C-11C
Zoro #
G403978750
UPC #
719908101442
Country of Origin
India

Description

For a special bonsai, a sculptural floral arrangement or succulent garden, this low square copper flower box is a light and durable modern planter with a minimalist tapered form. Made of galvanized steel with a brushed copper plated finish this flowerbox can be used as a cachepot, or direct planted, for use indoors and out. The square copper flower box will develop warm natural patina over time outdoors that is a perfect complement to green foliage. For tabletop, or with one of our solaria collection of stands, this planter will complement any midcentury or modern garden style.

Features
  • A sculptural floral arrangement or succulent garden
  • Made of galvanized steel with copper plated finish
  • Use as a cachepot or remove drainage hole plugs for direct planting
Specifications
  • Material: Galvanized Steel
  • Country of Origin: India
  • Finish: Copper Plated
  • Style: Transitional
  • Use: Indoor & Outdoor
  • Size: Small
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews