Shop ACHLA DESIGNS
Create Account
C-62FB 7.25 in. French Blue Pot
- Mfr # C-62FB
- Zoro # G403754859
product price:Â
$
58.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-62FB
- Zoro #
- G403754859
- UPC #
- 719908101510
- Country of Origin
- India
Description
Designed for our solaria collection, this crisp geometric cylinder planter will accent the sculptural form of a stately cactus, showy orchid, or small topiary. Use it with any contemporary stand for a fern or trailing ivy, for indoor and outdoor use, as a cachepot, or for direct planting. Made of galvanized steel and finished with a warm burnt sienna patina finish.
Features- Highlight the sculptural form of a cactus, topiary, orchid
- Designed to fit the contemporary style stands of our solaria collection
- Color: French Blue
- Material: Galvanized Steel
- Country of Origin: India
- Finish: French Blue
- Size: 7.25 in.
- Diameter: 8 in.
- Type: Planters
- Assembly Required: No
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.