Shop ACHLA DESIGNS
Create Account
DFS-02-4 24 in. Scroll Border Fence Section; Pack of 4
- Mfr # DFS-02-4
- Zoro # G203703231
product price:Â
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFS-02-4
- Zoro #
- G203703231
- UPC #
- 719908345358
- Country of Origin
- India
Description
The Scroll Border Fence Section is a traditional Victorian-inspired edging with sections are easy to reposition as your garden grows. This low fencing is high enough to keep pet and foot traffic at bay while providing an unobstructed view of your beautiful border.
Features- Each Section measures 24 in. by 22 in.
- Black powder coated
- The fence sections can be placed to form a continuous length, curve or angle
- Pack of 4
- Color: Black
- Material: Wrought Iron
- Country of Origin: India
- Finish: Black Powder Coated
- Style: Transitional
- Use: Outdoor
- Size: 24 in.
- Weight: 26 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.