Shop ACHLA DESIGNS
Create Account
HG-02-6 14 in. Leaf End Hose Guard; Pack of 6
- Mfr # HG-02-6
- Zoro # G404068177
product price:Â
$
69.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG-02-6
- Zoro #
- G404068177
- UPC #
- 719908345259
- Country of Origin
- India
Description
Protect your plants from inadvertent trampling by a dragging garden hose with these stylish hose guides. Spike into the ground at the perimeter of bed, run the hose through the spiral to guide it along desired pathway.
Features- Each guide measures 14 in.
- Graphite powder coated
- Leaf end design
- Pack of 6
- Material: Wrought Iron
- Country of Origin: India
- Finish: Graphite Powdercoat
- Style: Transitional
- Use: Indoor & Outdoor
- Size: 14 in.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.