Shop ACHLA DESIGNS
Create Account
SFR-08-2 8 in. Flower Pot Ring; Black - Pack of 2
- Mfr # SFR-08-2
- Zoro # G803962458
product price:Â
$
45.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFR-08-2
- Zoro #
- G803962458
- UPC #
- 719908344931
- Country of Origin
- India
Description
For orchids, or geraniums, succulents or violets, these iron ring brackets are ideal for holding all of your favorite flowers and plants, indoors and out. Each bracket attaches at a 90-degree angle, and comes with stainless steel hardware, providing you with a simple, long-lasting mounting solution. Made from sturdy wrought iron and finished with a black powder coat to resist corrosion and weathering better than most conventional paint finishes. For porches, balconies, decks, farm house, lake house, or beach house, our Flower Pot Rings come in 3 different sizes to hold small or large flower plants and a Clamp-on style for railings.
Features- These sturdy wall-mounted brackets can hold a variety of containers
- Easy to mount indoors and out, on a wall, fence post, or any flat surface
- The 8 in. flowerpot ring has an interior diameter of 8 in.
- Pack of 2
- 2x 1 in. Stainless Steel Screws
- Color: Black
- Material: Wrought Iron
- Country of Origin: India
- Finish: Black Powder Coated
- Style: Transitional
- Use: Indoor & Outdoor
- Dimension: 8 x 5 x 8 in.
- Size: 8 in.
- Weight: 3 lbs