Shop ACHLA DESIGNS
Create Account
SFT-04-6 40 in. Plant Stake; Black - Pack of 6
- Mfr # SFT-04-6
- Zoro # G104025227
product price:Â
$
81.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT-04-6
- Zoro #
- G104025227
- UPC #
- 719908345440
- Country of Origin
- India
Description
The Plant Stake makes it easy to provide added support to a delicate plant. Push the stake directly into the ground and slip the loop around the stem.
Features- This plant stake provides added support to a delicate plant
- Black powdercoat plant stake
- Pack of 6
- Color: Black
- Material: Wrought Iron
- Country of Origin: India
- Finish: Black Powder Coated
- Style: Transitional
- Size: 40 in.
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.