WS-01Z 18 in. Vita Half-Round Wall Shelf
- Mfr # WS-01Z
- Zoro # G403978989
product price:Â
$
46.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-01Z
- Zoro #
- G403978989
- UPC #
- 719908345280
- Country of Origin
- India
Description
Make any room a Plant Room, be it kitchen, bedroom, office, bathroom or porch! Our Vita Plant Shelves offer three style options for creative design of your indoor container garden. These versatile and sturdy wall-mounted shelves show off a beautiful plant collection, keeping debris and clutter to a minimum. The easily mounted brackets are made of wrought iron and finished in a warm Roman Bronze.
Features- Make any room a plant room
- Half-Round shape easily holds two 8 in. plant pots
- Two-part bracket Is easily mounted to the wall
- Collection: Vita
- Material: Wrought Iron
- Country of Origin: India
- Finish: Roman Bronze Powdercoat
- Style: Transitional
- Use: Indoor
- Size: 18 in.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.