Shop ACKLAND
Create Account
Brevona Noctis 24 in. x 48 in. Matte Porcelain Concrete Look Floor and Wall Tile, 2PK
- Mfr # AKNPTBRENOCT24X48M-CA
- Zoro # G724892568
product price:Â
$
136.99
/pk of 2, $68.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKNPTBRENOCT24X48M-CA
- Zoro #
- G724892568
- UPC #
- -
- Country of Origin
- Italy
Description
Make a bold architectural statement with Brevona Noctis 24 in. x 48 in. Matte Porcelain Tile, where deep charcoal tones meet refined concrete styling. Designed to bring depth and contrast into modern spaces, this large-format tile delivers a striking foundation that feels both dramatic and controlled. The 24x48 size enhances the overall visual flow of a room, minimizing grout lines and creating a clean, expansive surface. Whether installed on floors or extended onto walls, it establishes a cohesive, uninterrupted look that elevates both residential and commercial interiors. Its scale is especially impactful in open layouts, where it amplifies a sense of continuity and intentional design. Noctis stands out through its rich, dark palette, offering a sophisticated alternative to lighter neutrals. Subtle tonal variation and a soft concrete texture add dimension without overpowering the space, allowing it to pair effortlessly with wood tones, metals, and lighter finishes for contrast. The result is a balanced aesthetic that feels modern, grounded, and highly curated. Engineered from color-body porcelain, this tile is built for durability in demanding environments. Instead of traditional PEI ratings, it is evaluated using deep abrasion testing, ensuring strong resistance to surface wear in high-traffic areas. This makes it a dependable choice for everything from busy households to multifamily and commercial applications. With a DCOF rating greater than 0.42, it offers reliable slip resistance for interior spaces, including kitchens, bathrooms, and entryways. Its porcelain construction also resists moisture, stains, and everyday wear, providing both performance and long-term value. The matte finish softens the intensity of its dark tone, reducing glare while maintaining a sleek, contemporary look. Easy to maintain, it cleans effortlessly with water and a mild solution, making it as practical as it is visually impactful. As part of the Brevona collection, Noctis coordinates seamlessly with other sizes and formats, allowing for a unified, design-forward installation. The result is a space defined by contrast, scale, and modern sophistication.Make a bold architectural statement with Brevona Noctis 24 in. x 48 in. Matte Porcelain Tile, where deep charcoal tones meet refined concrete styling. Designed to bring depth and contrast into modern spaces, this large-format tile delivers a striking foundation that feels both dramatic and controlled.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.