Shop ACKLAND
Create Account
Brevona Oasis 24 in. x 48 in. Matte Porcelain Concrete Look Floor and Wall Tile, 2PK
- Mfr # AKNPTBREOASI24X48M-CA
- Zoro # G824892567
product price:Â
$
136.99
/pk of 2, $68.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKNPTBREOASI24X48M-CA
- Zoro #
- G824892567
- UPC #
- -
- Country of Origin
- Italy
Description
Open up your space with the expansive, modern appeal of Brevona Oasis 24 in. x 48 in. Matte Porcelain Tile. Inspired by the clean simplicity of contemporary concrete, this large-format tile features a soft white surface with subtle texture, delivering a refined look that feels both elevated and effortless. Oasis is designed to create visual continuity. Its cool white tones are softened by gentle variation, adding depth without distraction. The result is a surface that feels calm, cohesive, and light-enhancing, ideal for interiors that prioritize openness and modern clarity. It serves as a versatile backdrop that complements a wide range of styles, from minimalist and industrial to more layered, transitional spaces. The 24 in. x 48 in. format is key to its impact. With fewer grout lines and larger surface coverage, it creates a more seamless, uninterrupted look across floors and walls. This elongated scale helps visually expand a space, making rooms feel larger and more connected. Rectified edges further refine the installation, allowing for tighter joints and a clean, continuous finish. Constructed from color-body porcelain, Brevona Oasis is engineered to perform in high-demand environments. Rather than using traditional PEI ratings, it is tested for deep abrasion resistance, ensuring durability in areas with heavy foot traffic. This makes it a strong choice for both residential and commercial applications where long-term performance is essential. With a DCOF rating greater than 0.42, this tile provides dependable slip resistance for interior spaces such as kitchens, bathrooms, and entryways. Its porcelain composition also resists moisture, stains, and everyday wear, supporting both function and longevity. The matte finish enhances its concrete-inspired aesthetic, offering a soft, low-sheen surface that minimizes glare while maintaining a natural, modern look. Easy to care for, it requires only simple cleaning with water and a mild solution, making it well-suited for busy, high-use environments. As part of the Brevona collection, Oasis coordinates across multiple sizes and applications, allowing for a unified design throughout a space. From expansive floors to vertical surfaces and finishing details, it supports a cohesive, design-forward approach. Sleek, spacious, and built for performance, Brevona Oasis 24x48 delivers a modern surface solution that emphasizes scale, simplicity, and lasting durability.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.