Brevona Shale 24 in. x 48 in. Matte Porcelain Concrete Look Floor and Wall Tile, 2PK
- Mfr # AKNPTBRESHAL24X48M-CA
- Zoro # G324892548
product price:Â
$
136.99
/pk of 2, $68.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKNPTBRESHAL24X48M-CA
- Zoro #
- G324892548
- UPC #
- -
- Country of Origin
- Italy
Description
Create a sense of openness and modern continuity with Brevona Shale 24 in. x 48 in. Matte Porcelain Tile. Designed with a refined concrete aesthetic, this large-format tile blends light gray and taupe tones into a balanced greige palette, offering a sophisticated surface that feels both contemporary and approachable. The elongated 24x48 format is key to its visual impact. With fewer grout lines and wider surface coverage, it creates a more seamless, uninterrupted look that helps spaces feel larger and more connected. Whether used across expansive floors or extended onto walls, it delivers a clean, architectural presence that enhances both residential and commercial interiors. Subtle tonal variation adds depth without overpowering the design, allowing this tile to act as a versatile foundation for a wide range of styles. From modern and industrial to transitional spaces, its neutral color story pairs effortlessly with natural materials, metals, and layered textures. Crafted from color-body porcelain, Brevona Shale is engineered for long-term performance. It is tested using deep abrasion methods rather than traditional PEI ratings, ensuring strong resistance to surface wear in high-traffic environments. This makes it a reliable choice for busy households, multifamily spaces, and commercial applications alike. With a DCOF rating greater than 0.42, it provides dependable slip resistance for interior use, making it suitable for kitchens, bathrooms, and entryways. Its porcelain construction also resists moisture, stains, and everyday wear, delivering both durability and peace of mind. The matte finish enhances its concrete-inspired look, offering a soft, low-sheen surface that reduces glare and contributes to a calm, modern atmosphere. Easy to maintain, it requires only routine cleaning with water and a mild solution. As part of the Brevona collection, Shale coordinates seamlessly with other sizes and finishing pieces, allowing for a cohesive, fully integrated design. The result is a unified surface that balances scale, simplicity, and performance.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.