Shop ACKLAND
Create Account
LustreLine Orelia 21 in. x 4 in. x 0.79 in. Quartz Vanity Sidesplash
- Mfr # AKFVSQZOREL4X21P
- Zoro # G824892048
original price:Â $29.99 , new price: $26.99 , 10 percent off
new price:Â
$
26.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFVSQZOREL4X21P
- Zoro #
- G824892048
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Finish your LustreLine Orelia vanity installation with the elegantly matched Orelia sidesplash. Crafted from the same polished engineered stone as the Orelia vanity top, this 21 in. x 4 in. sidesplash provides precise wall protection on the sides of your vanity, carrying the warm, pearlescent ivory background and delicate rust and gold veining of the Orelia colorway seamlessly. The Orelia sidesplash is engineered to coordinate perfectly with the LustreLine Orelia vanity tops, delivering a consistent color, finish, and material match for a refined, designer-quality result. The polished surface maintains the same luminous quality as the vanity top, unifying the entire installation with effortless elegance inspired by Taj Mahal quartzite. Built from 2CM (3/4 in.) thick engineered stone, this sidesplash is durable enough to handle the everyday demands of a bathroom environment. Its non-porous surface resists moisture, stains, and discoloration without requiring sealing, and is straightforward to clean with a damp cloth and gentle cleaner. The Orelia sidesplash is sold separately and is designed to complement the LustreLine Orelia vanity tops in 37 in., 49 in., and 61 in. widths. The matching 4 in. backsplash is included with each vanity top purchase.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.