Shop ACKLAND
Create Account
LustreLine Orelia 37 in. x 22 in. Engineered Stone Integrated Single Sink Vanity Top
- Mfr # AKFVNQZOREL37X22P-SB
- Zoro # G224892594
original price:Â $400.99 , new price: $360.99 , 9 percent off
new price:Â
$
360.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFVNQZOREL37X22P-SB
- Zoro #
- G224892594
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Bring a flawless interpretation of Taj Mahal quartzite into your bathroom with the LustreLine Orelia 37 in. x 22 in. vanity top. This engineered stone surface features a soft ivory background set with delicate rust and gold veining, capturing the warm, pearlescent character of natural quartzite with remarkable depth and realism. The polished finish enhances the richness of the Orelia colorway, drawing out the subtle veining that flows across the surface for an effect that feels both luxurious and authentically natural. A pre-mounted rectangular sink and standard 8 in. faucet spread simplify installation and allow for a personalized faucet selection to complete the look. A 4 in. matching backsplash is included, ensuring a seamless, cohesive transition from vanity to wall. For a fully finished vanity installation, the coordinating Orelia sidesplash is available separately, adding a polished, unified touch to every surface. Crafted from 2CM (3/4 in.) thick engineered stone, the Orelia vanity top offers the substantial feel and lasting beauty of natural stone with none of the maintenance. Its non-porous surface resists stains, moisture, and scratches, requires no sealing, and wipes clean with ease, a refined, worry-free choice for any bathroom.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.