Shop ACKLAND
Create Account
LustreLine Orelia 49 in. x 22 in. Engineered Stone Integrated Single Sink Vanity Top
- Mfr # AKFVNQZOREL49X22P-SB
- Zoro # G824892536
original price:Â $500.99 , new price: $400.99 , 19 percent off
new price:Â
$
400.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFVNQZOREL49X22P-SB
- Zoro #
- G824892536
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Achieve a timeless, elevated bathroom aesthetic with the LustreLine Orelia 49 in. x 22 in. vanity top. Inspired by the sought-after beauty of Taj Mahal quartzite, this engineered stone surface showcases a warm, pearlescent ivory background adorned with delicate rust and gold veining, creating a sense of refined opulence that elevates any bathroom design. The polished finish brings the Orelia colorway to life, highlighting the subtle veining that flows across the surface for a beautifully natural appearance. At 49 in., this vanity top offers generous counter space for a comfortable, functional bathroom experience. The pre-mounted rectangular sink and 8 in. faucet spread make installation efficient and versatile. The included 4 in. matching backsplash delivers a seamless, wall-to-counter finish right out of the box. To complete every side of the installation with a cohesive, designer look, the coordinating Orelia sidesplash is available separately. Built from 2CM (3/4 in.) thick engineered stone, this vanity top combines enduring beauty with practical, low-maintenance performance. The non-porous surface is impervious to moisture, stains, and scratches, requires no sealing, and is simple to clean, an effortlessly beautiful addition to any bathroom.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.