LustreLine Renelle 37 in. x 22 in. Engineered Stone Integrated Single Sink Vanity Top
- Mfr # AKFVNQZRENE37X22P-SB
- Zoro # G924892566
original price:Â $400.99 , new price: $360.99 , 9 percent off
new price:Â
$
360.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFVNQZRENE37X22P-SB
- Zoro #
- G924892566
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Add an air of sophisticated luxury to your bathroom with the LustreLine Renelle 37 in. x 22 in. vanity top. Inspired by the timeless beauty of Calacatta marble, this engineered stone surface features a captivating blend of warm and cool-toned veining set against a soft background, delivering an elegant, design-forward aesthetic that elevates any bathroom interior. The polished finish draws out the intricate, marble-inspired veining of the Renelle colorway, creating a surface that feels refined and visually dynamic. High-definition print technology ensures exceptional detail and realism, giving each vanity top the authentic depth and movement of natural stone. The pre-mounted rectangular sink and standard 8 in. faucet spread make for a straightforward, versatile installation. The included 4 in. matching backsplash provides seamless wall protection and a cohesive, finished look. The coordinating Renelle sidesplash is available separately, completing the installation with a polished, designer touch on every surface. Crafted from 2CM (3/4 in.) thick engineered stone, the Renelle vanity top combines lasting beauty with everyday practicality. The non-porous surface resists stains, moisture, and scratches without ever requiring sealing, making it a beautiful, low-maintenance choice for any bathroom renovation.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.