Shop ACKLAND
Create Account
LustreLine Renelle 49 in. x 22 in. Engineered Stone Integrated Single Sink Vanity Top
- Mfr # AKFVNQZRENE49X22P-SB
- Zoro # G424892622
original price:Â $500.99 , new price: $450.99 , 9 percent off
new price:Â
$
450.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKFVNQZRENE49X22P-SB
- Zoro #
- G424892622
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Redefine your bathroom with the understated opulence of the LustreLine Renelle 49 in. x 22 in. vanity top. This engineered stone surface draws on the timeless appeal of Calacatta marble, featuring a beautifully complex interplay of warm and cool-toned veining that adds depth, character, and a sense of artful sophistication to any bathroom design. The polished finish accentuates the marble-inspired detail of the Renelle colorway, producing a luminous, high-end surface with the realism and depth of natural stone. At 49 in., this vanity top provides generous counter space for a comfortable, well-appointed bathroom. The pre-mounted rectangular sink and 8 in. faucet spread ensure a seamless installation compatible with a wide range of faucet styles. The included 4 in. matching backsplash delivers a cohesive, wall-to-counter transition for an instantly polished look. The coordinating Renelle sidesplash is sold separately, allowing for a fully unified installation that covers every surface with matching elegance. Built from 2CM (3/4 in.) thick engineered stone, this vanity top is designed for both beauty and durability. Its non-porous surface resists stains, moisture, and scratches, requires no sealing, and maintains its polished appearance with minimal maintenance, a smart, stylish investment in your bathroom.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.