Marino Cashmere Cream 5 in. X 10 in. Glossy Porcelain Fluted Slat Wall Tile, 2106PK
- Mfr # AKNPTMARCACR5X10G-PL
- Zoro # G824892383
product price:Â
$
6,932.99
/pk of 2106, $3.29/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKNPTMARCACR5X10G-PL
- Zoro #
- G824892383
- UPC #
- -
- Country of Origin
- Italy
Description
Marino Cashmere Cream Porcelain Tile brings refined elegance to your walls in a 5 in x 10 in format. This glossy porcelain fluted wall tile features soft warm cream tones with a high-sheen finish that captures and reflects light, creating visual depth and sophisticated character. The pre-scored fluted surface mimics the classic slat look, with grooves designed to be fully grouted for a seamless appearance. Ideal for walls, backsplashes, fireplace surrounds, and pool surrounds, this tile transforms ordinary surfaces into refined focal points. The fluted design creates shadow and light interplay that adds dimension to your space. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The glossy surface has a PEI 0 rating, designed for wall use only and not suitable for floor traffic. Water-resistant porcelain construction ensures consistent performance in moisture-prone and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the glossy surface; mild, non-abrasive cleaners are recommended for deeper care. GREENGUARD Certified for healthier indoor air quality.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.