Shop ACKLAND
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Parkland Aura Ash 7 in. x 48 in. 5MM 12MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, 550PK
- Mfr # AKVRCAUAS7X48-5012-PL
- Zoro # G424892363
product price:Â
$
3,263.99
/pk of 550, $5.93/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKVRCAUAS7X48-5012-PL
- Zoro #
- G424892363
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Aura Ash 7 in. x 48 in. Wood Look Luxury Vinyl Flooring brings warm, natural character to any space with a blend of soft brown tones, sandy gray undertones, and authentic wood grain detail. Designed in a versatile 7 in. x 48 in. plank format, it creates a clean, balanced layout that works effortlessly across a variety of interiors. A matte finish enhances the realistic texture while maintaining a smooth, low-sheen appearance. Constructed with a durable 5MM rigid core and a 12MIL wear layer, this flooring provides reliable resistance to everyday scratches, scuffs, and wear, making it a practical choice for residential spaces and light commercial use. Its 100% waterproof construction ensures dependable performance in kitchens, bathrooms, basements, and other moisture-prone areas. The click-lock installation system allows for quick, glue-free installation over most existing floors, while the pre-attached backing enhances comfort underfoot and helps reduce sound. With no acclimation required, installation can begin right away for added convenience. Easy to maintain with routine cleaning, Aura Ash delivers a low-maintenance flooring solution that combines natural wood-inspired style with everyday durability. Coordinating trim pieces are available to complete a seamless, finished look throughout your space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.