Shop ACKLAND
Create Account
Parkland Aura Ash 7 in. x 48 in. 5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, 10PK
- Mfr # AKVRCAUAS7X48-5020-CA
- Zoro # G824892109
product price:Â
$
62.55
/pk of 10, $6.26/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKVRCAUAS7X48-5020-CA
- Zoro #
- G824892109
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Aura Ash Luxury Vinyl Plank Flooring delivers a clean, contemporary wood look with soft ash tones and layered gray hues that create a calm, modern foundation. Subtle grain variation and a matte finish enhance the natural appearance while maintaining a smooth, low-sheen surface that works effortlessly across a variety of interiors. Designed in a versatile 7 in. x 48 in. plank format, this flooring creates a balanced, structured layout suited to both modern and traditional spaces. Built with a durable 5MM rigid core and a 20MIL wear layer, it offers enhanced resistance to scratches, scuffs, and daily wear while maintaining stability and comfort underfoot. Its 100% waterproof construction makes it ideal for kitchens, bathrooms, basements, and other moisture-prone areas. The click-lock installation system allows for fast, glue-free installation over most existing floors, while the pre-attached backing adds comfort and helps reduce sound. Easy to maintain with routine cleaning, Aura Ash combines the natural look of wood with dependable performance. Coordinating trim pieces are available to create a seamless, finished look throughout your space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.