Shop ACKLAND
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Parkland Sandy Haze 7in x 48in 5MM 12MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, , 550PK
- Mfr # AKVRCSAHA7X48-5012-PL
- Zoro # G324892357
product price:Â
$
3,263.99
/pk of 550, $5.93/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKVRCSAHA7X48-5012-PL
- Zoro #
- G324892357
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Sandy Haze 7 in. x 48 in. Wood Look Luxury Vinyl Flooring offers a fresh, light wood look paired with the durability and performance of modern luxury vinyl. Designed in a versatile 7 in. by 48 in. plank format, it creates a clean, streamlined layout that brightens spaces and complements a wide range of interior styles. Soft blonde tones with subtle variation and natural wood grain detailing give this floor an airy, inviting feel, while the matte finish enhances the realistic look with a low-sheen surface that closely mimics natural hardwood. The result is a style that feels both relaxed and refined. Built for everyday living, Sandy Haze features 100% waterproof construction, making it a smart choice for kitchens, bathrooms, basements, and other moisture-prone areas. A durable 12MIL wear layer helps protect against scratches, scuffs, and daily wear, ensuring long-lasting performance in busy homes and commercial environments. Installation is fast and straightforward with a click-lock floating system that requires no glue or nails, allowing it to be installed over most existing floors. The 5MM rigid core construction provides added stability and strength, while the pre-attached backing enhances comfort underfoot and helps reduce noise. Designed for easy upkeep, this low-maintenance surface cleans effortlessly with routine care. Coordinating trim pieces are also available to create a seamless, finished look throughout your space. Blending the natural beauty of light wood with the practical benefits of waterproof vinyl, Parkland Sandy Haze delivers a balanced flooring solution that's as functional as it is visually appealing.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.