Shop ACKLAND
Create Account
Parkland Sienna Glow 7in x 48in 5MM 12MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, , 10PK
- Mfr # AKVRCSIGL7X48-5012-CA
- Zoro # G824892000
product price:Â
$
62.55
/pk of 10, $6.26/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKVRCSIGL7X48-5012-CA
- Zoro #
- G824892000
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Sienna Glow 7 in. x 48 in. Wood Look Luxury Vinyl Flooring brings together the warmth of natural wood aesthetics with the performance of modern luxury vinyl flooring. Designed in a versatile 7 in. by 48 in. plank format, it creates a clean, contemporary layout that works effortlessly across a range of interiors, from cozy living spaces to high-traffic areas. Rich brown tones and subtle wood grain detailing give this floor an authentic, grounded look, while the matte finish softens the overall appearance with a low-sheen surface that feels closer to real hardwood. The result is a style that's warm, modern, and easy to design around. Beyond its visual appeal, Sienna Glow is built for everyday life. Its fully waterproof construction makes it a reliable choice for kitchens, bathrooms, basements, and other moisture-prone spaces, offering peace of mind where traditional wood can't. The durable 12MIL wear layer helps protect against scratches, scuffs, and daily wear, keeping your floors looking newer for longer. Installation is simple with a click-lock floating system that requires no glue or nails, allowing for a faster, more efficient upgrade. The 5MM rigid core construction adds strength and stability underfoot, while a pre-attached backing enhances comfort and helps reduce noise. Designed for both residential and commercial environments, this flooring delivers a balance of style, durability, and practicality. With easy maintenance and coordinating trim pieces available, Parkland Sienna Glow offers a seamless, polished look from room to room, bringing together the best of wood-inspired design and waterproof performance.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.