Parkland Urban Dusk 9in x 60in 6.5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, , 5PK
- Mfr # AKVRCURDU9X60-6520-CA
- Zoro # G824892024
original price:Â $73.39 , new price: $47.69 , 35 percent off
new price:Â
$
47.69
/pk of 5, $9.54/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCURDU9X60-6520-CA
- Zoro #
- G824892024
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Urban Dusk 9 in. x 60 in. Wood Look Luxury Vinyl Flooring delivers a balanced mix of modern style and enhanced performance. Designed in a versatile 9 in. x 60 in. plank format, it creates a clean, structured layout that works seamlessly across a variety of interior spaces. A blend of smoky gray tones with subtle warm undertones and natural wood grain detailing gives this floor a refined, contemporary look. The matte finish softens the overall appearance with a low-sheen surface that closely resembles real hardwood, offering a modern aesthetic that remains inviting and easy to design around. Built for durability, Urban Dusk features a 100% waterproof construction, making it ideal for kitchens, bathrooms, basements, and other moisture-prone areas. The upgraded 20MIL wear layer provides enhanced protection against scratches, scuffs, and heavy daily use, making it a strong choice for both residential and commercial environments. Installation is quick and efficient with a click-lock floating system that requires no glue or nails, allowing it to be installed over most existing floors. The rigid core construction adds strength and dimensional stability, while the pre-attached backing enhances comfort underfoot and helps reduce sound. Designed for easy maintenance, this surface cleans effortlessly with routine care. Coordinating trim pieces are also available to create a seamless, finished look throughout your space. Combining the sophisticated look of wood with the resilience of waterproof vinyl and added durability, Parkland Urban Dusk offers a dependable, design-forward flooring solution built to handle everyday life.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.