Shop ACKLAND
Create Account
Sample Brawley Ballintoy Loose Lay Waterproof Luxury Vinyl Flooring, 20MIL
- Mfr # AKVLLBALL9X48-5020-SM
- Zoro # G124998426
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVLLBALL9X48-5020-SM
- Zoro #
- G124998426
- UPC #
- -
- Country of Origin
- Korea, Republic of
Description
Refined simplicity and everyday durability come together in Brawley Ballintoy Luxury Vinyl Plank Flooring. Designed in a wide 9 in. x 48 in. format, these planks feature light blonde tones with soft wood grain, creating a clean, versatile look that complements both contemporary and classic interiors. A matte finish enhances the natural texture while maintaining a smooth, low-sheen surface. Built for convenience, the loose lay installation method allows for fast, glue-free placement without locking systems or specialized tools, making it an efficient solution for a range of projects. Brawley Ballintoy's 100% waterproof construction stands up to moisture, spills, and daily use, making it suitable for kitchens, bathrooms, basements, and commercial environments. Engineered for performance, a durable 20MIL wear layer helps resist scratches, scuffs, and everyday wear, while the 5MM thickness and fiber-reinforced construction provide added stability and support underfoot. Zero acclimation allows for faster installation, same-day buy installation. Easy to maintain with routine cleaning, this flooring is designed for busy environments without sacrificing style. Coordinating trim pieces are available to complete a seamless, finished look throughout your space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.