Sample Brevona Shale Matte Porcelain Concrete Look Mosaic Floor and Wall Tile
- Mfr # AKN-P-BRSH2X2SQM-SM
- Zoro # G424892639
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKN-P-BRSH2X2SQM-SM
- Zoro #
- G424892639
- UPC #
- -
- Country of Origin
- Italy
Description
Introduce texture and functional detail with Brevona Shale 2 in. x 2 in. Matte Porcelain Mosaic Tile. Featuring a balanced greige palette of soft gray and taupe tones, this mosaic brings a refined, concrete-inspired look into spaces that benefit from added grip, flexibility, and visual interest. The smaller 2x2 format highlights the collection's subtle tonal variation, creating a gentle, rhythmic pattern that adds depth without overwhelming the design. This makes it an ideal choice for applications where both style and practicality are essential, including shower floors, bathroom surrounds, backsplashes, and accent walls. Mounted on mesh-backed sheets, this mosaic is designed for easier installation and adaptability across a variety of surfaces, including curved or compact areas. The increased number of grout lines not only enhances its textured appearance but also improves traction, making it especially well-suited for wet environments. Constructed from color-body porcelain, Brevona Shale mosaic tile is built to perform in demanding settings. It is tested using deep abrasion methods rather than traditional PEI ratings, ensuring strong resistance to wear and long-term durability in both residential and commercial applications. With a DCOF rating greater than 0.42, it provides reliable slip resistance, offering added confidence in moisture-prone areas. Its porcelain composition resists water, stains, and daily use, helping maintain its appearance over time. The matte finish reinforces its modern concrete aesthetic, delivering a soft, low-sheen surface that feels natural and understated. Maintenance is simple, requiring only routine cleaning with water and a mild cleaner. Designed to coordinate seamlessly with larger Brevona formats, this mosaic allows for a cohesive, layered look across floors and walls. Whether used as a primary surface or a complementary detail, it brings both versatility and refined texture to the overall design.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.