Shop ACKLAND

Sample Grovehaven Loft Timber Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # AKVRCLOTI9X48-8022-SM
  • Zoro # G624892279

product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCLOTI9X48-8022-SM
Zoro #
G624892279
UPC #
-
Country of Origin
Viet Nam

Description

Grovehaven Loft Timber offers a warm, elevated wood look with rich brown tones and subtle grain variation that bring natural depth and sophistication to any space. Designed in a 9 in. x 48 in. plank format, it creates a clean, cohesive layout that enhances both modern and transitional interiors. Built for enhanced performance, this upgraded construction features a thicker 8MM rigid core that delivers superior strength, stability, and a more substantial feel underfoot. The attached backing adds comfort while helping to reduce sound, creating a quieter and more comfortable environment throughout the home or workspace. A matte finish completes the look with a smooth, low-sheen surface that closely resembles natural hardwood. Engineered to handle demanding environments, Loft Timber includes a durable 22MIL wear layer that provides advanced protection against scratches, scuffs, and heavy foot traffic. Ideal for both residential and commercial applications, it is designed to maintain its appearance even in high-use areas. Its 100% waterproof construction ensures reliable performance in moisture-prone spaces such as kitchens, bathrooms, basements, and beyond. Installation is simple with a click-lock floating system that requires no glue or nails, allowing for efficient installation over most existing floors. With no acclimation required, it is ready for installation when you are. Designed for convenience, the low-maintenance surface allows for easy, routine cleaning. Coordinating trim pieces are available to complete the look and create a seamless transition between rooms. Combining a thicker, more durable construction with timeless wood-inspired design, Grovehaven Loft Timber delivers a premium flooring solution built for long-lasting performance and everyday living.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products