Shop ACKLAND
Create Account
Sample Parkland Aura Ash Waterproof Rigid Core Luxury Vinyl Plank Flooring
- Mfr # AKVRCAUAS9X60-6520-SM
- Zoro # G124892465
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVRCAUAS9X60-6520-SM
- Zoro #
- G124892465
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Parkland Aura Ash 9 in. x 60 in. Wood Look Luxury Vinyl Flooring delivers a modern wood look paired with enhanced durability for everyday living. Designed in a versatile 9 in. by 60 in. plank format, it creates a clean, streamlined layout that helps open up and balance any space. Soft ash tones with layered gray variation and natural wood grain detailing give this floor a calm, contemporary feel, while the matte finish provides a smooth, low-sheen surface that closely resembles real hardwood. The result is a refined, easy-to-style aesthetic that works across both modern and transitional interiors. Built for performance, Aura Ash features 100% waterproof construction, making it ideal for kitchens, bathrooms, basements, and other moisture-prone areas. The upgraded 20MIL wear layer delivers strong resistance to scratches, scuffs, and heavy daily use, making it a reliable option for both residential and commercial environments. Installation is quick and efficient with a click-lock floating system that requires no glue or nails, allowing for installation over most existing floors. The 6.5MM rigid core construction enhances stability and durability, while the pre-attached backing provides added comfort underfoot and helps reduce sound. Designed for low maintenance, this surface cleans easily with routine care. Coordinating trim pieces are also available to create a seamless, finished look throughout your space. Combining the modern look of layered gray tones with the strength of waterproof vinyl and added durability, Parkland Aura Ash offers a practical, polished flooring solution built to handle everyday life.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.