Sample Parkland Sienna Glow Waterproof Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # AKVRCSIGL7X48-6520-SM
  • Zoro # G524892126
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCSIGL7X48-6520-SM
Zoro #
G524892126
UPC #
-
Country of Origin
Viet Nam

Description

Parkland Sienna Glow 7 in. x 48 in. Wood Look Luxury Vinyl Flooring blends warm, natural wood styling with enhanced durability for everyday living. Designed in a versatile 7 in. by 48 in. plank format, it creates a clean, balanced layout that works effortlessly across a wide range of interiors. Golden brown tones with soft variation and natural wood grain detailing give this floor a rich, inviting look, while the matte finish delivers a smooth, low-sheen surface that closely resembles real hardwood. The result is a warm, timeless aesthetic with a modern edge. Built to perform, Sienna Glow features 100% waterproof construction, making it ideal for kitchens, bathrooms, basements, and other moisture-prone spaces. The upgraded 20MIL wear layer offers superior resistance to scratches, scuffs, and heavy foot traffic, making it a dependable choice for both residential and commercial environments. Installation is simple with a click-lock floating system that requires no glue or nails, allowing for a faster, more efficient install over most existing floors. The 6.5MM rigid core construction provides enhanced stability and strength, while the pre-attached backing adds comfort underfoot and helps reduce noise. Designed for easy maintenance, this surface cleans quickly with routine care. Coordinating trim pieces are also available to ensure a seamless, cohesive look throughout your space. Combining the warmth of natural wood tones with the strength of waterproof vinyl and added durability, Parkland Sienna Glow delivers a well-rounded flooring solution built for both style and performance.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products