Sample Parkland Urban Dusk Waterproof Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # AKVRCURDU9X60-6520-SM
  • Zoro # G524892157
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKVRCURDU9X60-6520-SM
Zoro #
G524892157
UPC #
-
Country of Origin
Viet Nam

Description

Parkland Urban Dusk 9 in. x 60 in. Wood Look Luxury Vinyl Flooring delivers a balanced mix of modern style and enhanced performance. Designed in a versatile 9 in. x 60 in. plank format, it creates a clean, structured layout that works seamlessly across a variety of interior spaces. A blend of smoky gray tones with subtle warm undertones and natural wood grain detailing gives this floor a refined, contemporary look. The matte finish softens the overall appearance with a low-sheen surface that closely resembles real hardwood, offering a modern aesthetic that remains inviting and easy to design around. Built for durability, Urban Dusk features a 100% waterproof construction, making it ideal for kitchens, bathrooms, basements, and other moisture-prone areas. The upgraded 20MIL wear layer provides enhanced protection against scratches, scuffs, and heavy daily use, making it a strong choice for both residential and commercial environments. Installation is quick and efficient with a click-lock floating system that requires no glue or nails, allowing it to be installed over most existing floors. The rigid core construction adds strength and dimensional stability, while the pre-attached backing enhances comfort underfoot and helps reduce sound. Designed for easy maintenance, this surface cleans effortlessly with routine care. Coordinating trim pieces are also available to create a seamless, finished look throughout your space. Combining the sophisticated look of wood with the resilience of waterproof vinyl and added durability, Parkland Urban Dusk offers a dependable, design-forward flooring solution built to handle everyday life.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products