Sample SereniSlats Canvas Tan Acoustic Wall Panel, 3D Fluted Wide Slat Wood Sound Absorbing Panel
- Mfr # AKM-W-SECA10.63X94.5MCSL-SM
- Zoro # G224892662
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
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
- AKM-W-SECA10.63X94.5MCSL-SM
- Zoro #
- G224892662
- UPC #
- -
- Country of Origin
- China
Description
The SereniSlats collection transforms interiors with a refined blend of texture, design, and acoustic performance. Featuring extra-wide 3 in. fluted wood slats measuring 10.63 in. x 94.5 in., these panels are arranged in a contemporary layout that brings both visual elegance and architectural presence to walls and ceilings. Finished in warm, neutral beige tones, the panels feature a soft, earthy hue. Perfectly suited to modern, minimalist, and transitional interiors, these panels balance style and function with ease. Expertly crafted from premium wood and engineered for sound absorption, they help reduce echo and improve audio clarity, making them ideal for home theaters, studios, offices, and living spaces. Designed for flexible, secure installation, each set includes 32 screws and can also be mounted with adhesive, transforming ordinary surfaces into a curated expression of texture, style, and acoustic refinement.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU