Sample Sterlington Arlen Sand Engineered Hardwood Flooring, 0.5 in. thick
- Mfr # AKVEWARSA7.5X75-0502-SM
- Zoro # G724892469
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKVEWARSA7.5X75-0502-SM
- Zoro #
- G724892469
- UPC #
- -
- Country of Origin
- Cambodia
Description
Sterlington Arlen Sand brings a composed, sun-warmed stillness to any room it occupies. These 7.5 in. x 75 in. planks are engineered to deliver the authentic look of European white oak in a format that feels both generous and grounded, with soft sandy brown tones and a grain pattern that rewards a second look. The sliced-cut veneer preserves the natural irregularities of real oak, gentle knots, fine lines, shifting tone, so no two planks read the same. What makes this floor genuinely distinctive is its finish. Rather than the semi-sheen common to most hardwood products, Arlen Sand carries a satin finish so low in reflectivity it borders on raw. The result is a surface that absorbs light rather than bouncing it, lending rooms a calm, unhurried quality that is difficult to achieve with standard lacquered products. The 0.5 in. multi-ply core is cross-laminated for dimensional stability, with a 2MM genuine hardwood wear layer thick enough for long-term residential use. Micro-beveled edges define each plank cleanly without exaggerating the joint, and the wire-brushed surface texture adds tactile depth that reinforces the organic character of the wood. Suitable for glue-down or nail-down installation over most subfloor types, Arlen Sand adapts easily to a range of project conditions. Coordinating Sterlington trims and mouldings are available to complete the installation with a consistent, considered finish.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.